5 ft. x 5 in. Insulated Sleeve in Black
5 ft. x 5 in. Insulated Sleeve in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 180-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Boxed
- 5' length
- One starter cone per carton
- UL listing not required
Documents
Specifications
- ASTM:
- ASTM C518, ASTM E96
- Diameter:
- 5 in
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- R value:
- R4.2
- Vent Duct Shape:
- Round