5 in. X 6 in. Gas B Vent Increaser
5 in. X 6 in. Gas B Vent Increaser
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 6 in
- Height:
- 5-1/4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel