This product requires certification to purchase.

6 in. 6/12-12/12 Adjustable Roof Flashing Steep

You last purchased this on
 
Hart & Cooley

6 in. 6/12-12/12 Adjustable Roof Flashing Steep

  • Fast #
  • Part #H6RFA
  • Item #143870
  • Manufacturer Part #016326
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

6 in. 6/12-12/12 Adjustable Roof Flashing Steep

  • Fast #
  • Part #H6RFA
  • Item #143870
  • Manufacturer Part #016326
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6/12 - 12/12 pitch adjustable
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
6 in
Diameter - Inside 1:
6 in
Height:
9 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
24-1/8 in
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
Width:
20 in