6 in. B-Vent Wall Bracket
6 in. B-Vent Wall Bracket
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 6 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Product Type:
- Bracket