6 in. Collar Ring
6 in. Collar Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unique snap-in collar ring
- Commercial
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 6 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048503107