This product requires certification to purchase.

6 in. Gas B Vent Tall Cone Flashing

You last purchased this on
 
Hart & Cooley

6 in. Gas B Vent Tall Cone Flashing

Brand image
You last purchased this on
 
Hart & Cooley

6 in. Gas B Vent Tall Cone Flashing

  • Fast #
  • Part #H6RTF
  • Item #131763
  • Manufacturer Part #016319
4 out of 5 Customer Rating

X Points
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
6 in
Diameter - Inside 1:
6 in
Height:
11-1/4 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
19-1/2 in
Living Product Challenge Certification:
No
Material:
Steel
Width:
19-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com