6 in. Gas Vent Wye
6 in. Gas Vent Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outer - .018 Thick, G-90 Galvanized Steel
- Inner - .012 Thick, Aluminum
Documents
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel, Aluminum
- UPC:
- 684048295897