6 in. Type B Gas Vent Support Assembly
6 in. Type B Gas Vent Support Assembly
Frequently Purchased Together
Product Details
Product Details
- Support 60' of pipe
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 6 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 8-5/8 in
- Living Product Challenge Certification:
- No
- Material:
- Stainless Steel