6 in. X 8 in. Gas B Vent Increaser
6 in. X 8 in. Gas B Vent Increaser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 8 in
- Duct Size:
- 6 in x 8 in
- Height:
- 5-1/8 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UPC:
- 684048163158