This product requires certification to purchase.

6 x 14 in. for Residential Floor Register in Golden Sand Steel

You last purchased this on
 
Hart & Cooley

6 x 14 in. for Residential Floor Register in Golden Sand Steel

  • Fast #
  • Part #H421GSU14
  • Item #283064
  • Manufacturer Part #010769
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

6 x 14 in. for Residential Floor Register in Golden Sand Steel

  • Fast #
  • Part #H421GSU14
  • Item #283064
  • Manufacturer Part #010769
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All steel construction
  • Rolled fin for strength and safety
  • Multi-angle fin setting
  • Foot-operated dial control
  • Heavy gauge stamped face
  • Residential
  • AHRI certified
  • ETL listed
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Golden Sand
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
6 in
Living Product Challenge Certification:
No
Material:
Steel
Width:
14 in