This product requires certification to purchase.

6 X 25 FB114 Closing Flexible Air DUCT

You last purchased this on
 
Hart & Cooley

6 X 25 FB114 Closing Flexible Air DUCT

  • Fast #
  • Part #HFB114U
  • Item #1044332
  • Manufacturer Part #047318
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

6 X 25 FB114 Closing Flexible Air DUCT

  • Fast #
  • Part #HFB114U
  • Item #1044332
  • Manufacturer Part #047318
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Air duct for heating and cooling
  • Black polyethylene jacket
  • Double-ply black polyester core
  • R-4.2 insulation
  • UL-listed
  • Packaged in compact bags
  • 25' length
  • Easy to install
  • Requires Certification

Specifications

Length:
25 ft
Material:
Plastic
Material Type:
Vinyl
UL Listed:
Yes