This product requires certification to purchase.

6 X 50 Black VINYL Flexible Air DUCT R4.2

Hart & Cooley

6 X 50 Black VINYL Flexible Air DUCT R4.2

  • Fast #
  • Part #HF114U50
  • Item #1099935
  • Manufacturer Part #047301
3.3 out of 5 Customer Rating
Brand image
Hart & Cooley

6 X 50 Black VINYL Flexible Air DUCT R4.2

  • Fast #
  • Part #HF114U50
  • Item #1099935
  • Manufacturer Part #047301
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black polyethylene jacket
  • Double-ply black polyester core
  • R-4.2
  • Boxed.compliances:UL listed
  • ADC Thermal Certification
  • Requires Certification

Specifications

Length:
50 ft
Material:
Plastic
Material Type:
Vinyl
R value:
R4.2
UL Listed:
Yes
UPC:
684048473011