This product requires certification to purchase.

24 x 12 in. Filter Grille in White Steel

Hart & Cooley

673 Series 24 x 12 in. Filter Grille in White Steel

  • Fast #
  • Part #H6732412W
  • Item #108861
  • Manufacturer Part #043522
3.3 out of 5 Customer Rating
Brand image
Hart & Cooley

673 Series 24 x 12 in. Filter Grille in White Steel

  • Fast #
  • Part #H6732412W
  • Item #108861
  • Manufacturer Part #043522
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Effectively conceals filter
  • Use standard 1" thick filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright white enamel finish
  • Residential.
  • Requires Certification

Specifications

Application:
Residential
Collection:
673 Series
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Height:
24 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048435224
Width:
12 in