7 in. Collar Ring
7 in. Collar Ring
Frequently Purchased Together
Product Details
Product Details
- Unique snap-in collar ring
- Commercial
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 7 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel