7 in. Gas B Vent Cap
7 in. Gas B Vent Cap
Frequently Purchased Together
Product Details
Product Details
- Barriers provided in cap opening spaced less than 1" are designed to resist entry of birds
- External screen prevents entry of birds.
Documents
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 14 in
- Diameter - Inside 1:
- 7 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UL Listed:
- Yes