8 in. 6/12-12/12 Adjustable Roof Flashing Steep
8 in. 6/12-12/12 Adjustable Roof Flashing Steep
Frequently Purchased Together
Product Details
Product Details
- For roofs that are from 6/12 up to a 12/12 pitch
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Height:
- 10 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 25-3/4 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- Width:
- 21-5/8 in