8 in. Deluxe Raincap
8 in. Deluxe Raincap
Frequently Purchased Together
Product Details
Product Details
- Advanced design
- Provides protection against the elements
- With twist lock connection
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 8 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 14-1/4 in
- Living Product Challenge Certification:
- No
- Material:
- Stainless Steel
- Vent Duct Shape:
- Round