This product requires certification to purchase.

4-9/16 in. Aluminum and Steel Gas Vent Thimble

You last purchased this on
 
Hart & Cooley

4-9/16 in. Aluminum and Steel Gas Vent Thimble

  • Fast #
  • Part #H4RWT
  • Item #53955
  • Manufacturer Part #016120
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

4-9/16 in. Aluminum and Steel Gas Vent Thimble

  • Fast #
  • Part #H4RWT
  • Item #53955
  • Manufacturer Part #016120
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
4 in
Diameter - Inside 1:
4-9/16 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Aluminum, Steel