This product requires certification to purchase.

3 ft. x 4 in. Aluminum Gas Vent Pipe

You last purchased this on
 
Hart & Cooley

DFC Series 3 ft. x 4 in. Aluminum Gas Vent Pipe

Brand image
You last purchased this on
 
Hart & Cooley

DFC Series 3 ft. x 4 in. Aluminum Gas Vent Pipe

  • Fast #
  • Part #H4DFC3
  • Item #1792144
  • Manufacturer Part #550370
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features double-wall, air insulated construction
  • Has type B male/female ends for easy connection with Hart & Cooley vent
  • Requires only 1" clearance to combustibles
  • UL listed for use as a connection from an appliance to type B gas vent and as a segment of type B gas vent
  • Can be used in unconditioned spaces, such as attics and crawl spaces
  • Available in 3" to 5" diameters and 2' to 5' lengths
  • Do not enclose
  • Requires Certification

Specifications

Adjustable:
No
Collection:
DFC Series
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
4 in
Diameter - Inside 1:
4 in
Diameter - Outside:
4-1/2 in
Duct Size:
4 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
36 in
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UL Listed:
UL 441
Vent Duct Shape:
Round
Vent Type:
B-Vent



Customers Also Bought
1–6 of 18 items
Part #H4DFC4
Item #1792145
5 out of 5 Customer Rating
Requires Certification
Part #H3DFC3
Item #1792148
5 out of 5 Customer Rating
Requires Certification
Part #H4RWB
Item #2936407
4.8 out of 5 Customer Rating
Requires Certification
Part #H4REA90
Item #53928
3.8 out of 5 Customer Rating
Requires Certification
Part #H4RFA
Item #143868
3.9 out of 5 Customer Rating
Requires Certification
Part #H3RN4
Item #54023
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H4DFC4
Item #1792145
5 out of 5 Customer Rating
Requires Certification
Part #H3DFC3
Item #1792148
5 out of 5 Customer Rating
Requires Certification
Part #H12RP3
Item #131740
4.5 out of 5 Customer Rating
Requires Certification
Part #H12RPA
Item #276267
3.9 out of 5 Customer Rating
Requires Certification
Part #H10RPA
Item #357531
3.3 out of 5 Customer Rating
Requires Certification
Part #H10RP3
Item #131752
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing