This product requires certification to purchase.

25 ft. x 4 in. Chimney Liner Aluminum Alloy

You last purchased this on
 
Hart & Cooley

Flexi-Liner® 25 ft. x 4 in. Chimney Liner Aluminum Alloy

  • Fast #
  • Part #H4ALK25
  • Item #3766235
  • Manufacturer Part #582952
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

Flexi-Liner® 25 ft. x 4 in. Chimney Liner Aluminum Alloy

  • Fast #
  • Part #H4ALK25
  • Item #3766235
  • Manufacturer Part #582952
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kits include flexible length, round top, flashing, mortar guard
  • Extension kit includes Flexi-Liner with attached connector and fastener package
  • Pull-downs stretch and lead the Flexi-Liner down the chimney assist in pulling insulated sleeve over liner
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
4 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
25 ft
Living Product Challenge Certification:
No
Material:
Aluminum Alloy