35 ft. x 4 in. Chimney Liner Aluminum Alloy
Flexi-Liner® 35 ft. x 4 in. Chimney Liner Aluminum Alloy
Frequently Purchased Together
Product Details
Product Details
- Kits include flexible length, round top, flashing, mortar guard
- Extension kit includes Flexi-Liner with attached connector and fastener package
- Pull-downs stretch and lead the Flexi-Liner down the chimney assist in pulling insulated sleeve over liner
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 35 ft
- Living Product Challenge Certification:
- No
- Material:
- Aluminum Alloy