Gas B Vent Tee Cap
Gas B Vent Tee Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 25000-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 1/2 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UL Listed:
- Yes