This product requires certification to purchase.

Gas Vent Tee 6 x 10-1/2 in. Galvanized Steel

You last purchased this on
 
Hart & Cooley

Gas Vent Tee 6 x 10-1/2 in. Galvanized Steel

  • Fast #
  • Part #H6RT3
  • Item #77055
  • Manufacturer Part #016312
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

Gas Vent Tee 6 x 10-1/2 in. Galvanized Steel

  • Fast #
  • Part #H6RT3
  • Item #77055
  • Manufacturer Part #016312
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Outer: Min. .018 Thick, G-90 Galvanized Steel
  • Inner: Min .012 Thick, Aluminum, sizes 3in. through 6in.
  • Inner: Min .016 Thick, Aluminum, sizes 7in. through 12in.
  • Requires Certification

Documents


Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter - Inside 1:
6 in
Diameter - Inside 2:
3 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
10-1/2 in
Living Product Challenge Certification:
No
Material:
Steel