Frequently Purchased Together
Product Details
Product Details
- Acts as a firestop
- Supports up to 30' of pipe
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 3-1/2 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Product Type:
- Support Gripper