Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 648-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter - Inside 1:
- 4 in
- Height:
- 6 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel