Frequently Purchased Together
Product Details
Product Details
- Installs quickly, saving time and money
- Gripper fingers can hold anywhere on the pipe
- Supports up to 30" of pipe
- Clearance ring assures that the required 1" clearance to combustibles is maintained (3"- 6" only)
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4-1/2 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Product Type:
- Support Gripper