Frequently Purchased Together
Product Details
Product Details
- Adapts Hart & Cooley vent to other brands of B-vent
Specifications
- Application:
- Residential
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4-3/4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 6 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel