This product requires certification to purchase.

You last purchased this on
 
Hart & Cooley

  • Fast #
  • Part #HCBPS10EQ
  • Item #1564572
  • Manufacturer Part #016039
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

  • Fast #
  • Part #HCBPS10EQ
  • Item #1564572
  • Manufacturer Part #016039
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel construction
  • Removable hinged face allows for easy access to air pattern control core
  • Face can be removed for cleaning
  • Deep drawn back reduces static pressure drop
  • Individually adjustable pattern deflectors factory set at 4-way deflection
  • Can be adjusted for 1-, 2-, 3-way air patterns
  • Unique 2" high collar permits easy flex connections
  • Accepts 3800 Series butterfly damper for 6"-14" (order separately)
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
GRD Deflection Type:
4-way
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
24 in
Living Product Challenge Certification:
No
Material:
Steel
Neck Size:
10 in
Width:
24 in