This product requires certification to purchase.

You last purchased this on
 
Hart & Cooley

  • Fast #
  • Part #HF20814
  • Item #2902314
  • Manufacturer Part #553283
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hart & Cooley

  • Fast #
  • Part #HF20814
  • Item #2902314
  • Manufacturer Part #553283
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518, ASTM E96
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
14 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
5 ft
Living Product Challenge Certification:
No
Material:
Fiberglass, Plastic
Material Type:
Polyester
R value:
R8
Vent Duct Shape:
Round