5 X 25 BAGGED FOIL Flexible DUCT R4
5 X 25 BAGGED FOIL Flexible DUCT R4
Product Details
Product Details
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- R-4.2
- Packaged in compact bags.Compliances:UL Listed
- ADC Thermal Certification
- Ada Compliant
- Includes pop-up assembly
- Cascade no-clog aerator
Specifications
- Length:
- 25 ft
- UL Listed:
- Yes