12 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe
RP Series 12 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe
Frequently Purchased Together
Product Details
Product Details
- Pipe and fitting couplers overlap 1-3/8" when joined together, therefore assembled length is 1-3/8" less than listed length
- Lock-ring style connection
- The allowable minimum clearance to combustibles is 1"
- Outside diameter (OD) sizes 3" through 6" is size plus 1/2"
- Sizes 7" through 12" is size plus 1"
- A full set of installation instructions are supplied with caps and supports
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- RP Series
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 7 in
- Diameter - Inside 1:
- 7 in
- Diameter - Outside:
- 8 in
- Duct Size:
- 7 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 12 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent