18 x 12 in. Galvanized Steel Gas Vent Pipe
RPA Series 18 x 12 in. Galvanized Steel Gas Vent Pipe
Frequently Purchased Together
Product Details
Product Details
- 12" length is adjustable 1" to 10"
- 18" length is adjustable 1" to 16"
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- RPA Series
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 12 in
- Diameter - Inside 1:
- 12 in
- Diameter - Outside:
- 13 in
- Duct Size:
- 12 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 18 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent