0.9 gm Hydrocortisone Cream (Box of 144 Packs, Case of 10 Boxes)
0.9 gm Hydrocortisone Cream (Box of 144 Packs, Case of 10 Boxes)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use for soothing, temporary relief of itching, rashes and minor skin irritations
- 144 packets / Box.
- MooreBrand® Hydrocortisone Cream compares to: Aquanil HC, Caldecort, Cetacort, Cortaid, Hycort, Hytone
- Medication is a mild corticosteroid
- Active Ingredients: Hydrocortisone Acetate 1%
- Convenient, easy-to-use dispenser box
- Packet Size: 1 gram
Specifications
- Package Quantity:
- Box of 144 Packs, Case of 10 Boxes
- Product Type:
- Cream
- Size:
- 0.9 gm