This product requires certification to purchase.

1 in. x 10 yd. Waterproof Adhesive Tape (Case of 12)

You last purchased this on
 
HART Health

1 in. x 10 yd. Waterproof Adhesive Tape (Case of 12)

  • Fast #
  • Part #H1215
  • Item #7463626
  • Manufacturer Part #1215
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
HART Health

1 in. x 10 yd. Waterproof Adhesive Tape (Case of 12)

  • Fast #
  • Part #H1215
  • Item #7463626
  • Manufacturer Part #1215
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Strong enough to get the job done, yet mild enough to remove without causing irritation to the skin
  • Ideal for general use and support strapping
  • Housed in sturdy plastic spools for convenience
  • Plastic spools helps keep the tape clean
  • Water and oil resistant
  • Requires Certification

Specifications

Length:
10 yd
Package Quantity:
Case of 12
Product Type:
Tape
Width:
1 in