This product requires certification to purchase.

1 in. x 5 yd. Elastic Adhesive Bandage in Tan (Pack of 5)

You last purchased this on
 
HART Health

1 in. x 5 yd. Elastic Adhesive Bandage in Tan (Pack of 5)

  • Fast #
  • Part #HAR1526
  • Item #7463517
  • Manufacturer Part #1526
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HART Health

1 in. x 5 yd. Elastic Adhesive Bandage in Tan (Pack of 5)

  • Fast #
  • Part #HAR1526
  • Item #7463517
  • Manufacturer Part #1526
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coban elastic bandage
  • Self-adherent elastic wrap
  • Works like tape; sticks to itself with no pins or clips required
  • Use to secure, compress, support and protect injuries
  • Color: Tan
  • Size: 1" x 5 yards
  • Requires Certification

Specifications

Color Finish Name:
Tan
Length:
5 yd
Material:
Elastic
Package Quantity:
Pack of 5
Product Type:
Bandage
Width:
1 in