1 x 2-1/2 in. Alcohol Wipes (Box of 50)
1 x 2-1/2 in. Alcohol Wipes (Box of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Isopropyl alcohol, 70%
- Sterile, individually foil wrapped
- Dispenser packed
- Quick and easy to use for cleansing and prepping for injections
Specifications
- Length:
- 2-1/2 in
- Material:
- Alcohol
- Package Quantity:
- Box of 50
- Product Type:
- Wipe, Alcohol Wipe
- Width:
- 1 in