This product requires certification to purchase.

2 in. x 5 yd. Tri-cut Adhesive Tape

You last purchased this on
 
HART Health

2 in. x 5 yd. Tri-cut Adhesive Tape

  • Fast #
  • Part #H1211
  • Item #7463802
  • Manufacturer Part #1211
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HART Health

2 in. x 5 yd. Tri-cut Adhesive Tape

  • Fast #
  • Part #H1211
  • Item #7463802
  • Manufacturer Part #1211
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Strong enough to get the job done, yet mild enough to remove without causing irritation to the skin
  • Ideal for general use and support strapping
  • Housed in sturdy plastic spools for convenience
  • Plastic spools helps keep the tape clean
  • Tri-cut: cut to 3/8", 5/8", 1" widths
  • Requires Certification

Specifications

Length:
5 yd
Product Type:
Tape
Width:
2 in