This product requires certification to purchase.

2 x 2 in. Woven Cotton Sterile Gauze Pad (Box of 25, Case of 24 Boxes)

You last purchased this on
 
HART Health

2 x 2 in. Woven Cotton Sterile Gauze Pad (Box of 25, Case of 24 Boxes)

  • Fast #
  • Part #H1852
  • Item #7463594
  • Manufacturer Part #1852
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HART Health

2 x 2 in. Woven Cotton Sterile Gauze Pad (Box of 25, Case of 24 Boxes)

  • Fast #
  • Part #H1852
  • Item #7463594
  • Manufacturer Part #1852
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made by Dukal
  • Absorbent, 100% woven cotton pads
  • Individually wrapped
  • Sterile
  • 12-Ply
  • Requires Certification

Specifications

Length:
2 in
Material:
Woven, Cotton
Package Quantity:
Box of 25, Case of 24 Boxes
Product Type:
Gauze
Width:
2 in