4-5/8 in. Plastic First Aid Kit
4-5/8 in. Plastic First Aid Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- #10 Unitized First Aid Kit
- Meets ANSI standards (ANSI Z308.1-2003)
- Specifically designed to meet the needs of 1 to 5 people
- Custom screened with “First Aid” on the exterior
- Size: 7-7/16" x 4-5/8" x 2-3/4" plastic box
- First aid supplies including: a variety of adhesive bandages, cold pack, burn cream, first aid booklet, gauze pads/roll, gloves and wipes
Specifications
- ANSI:
- ANSI Z308.1 2003
- Height:
- 2-3/4 in
- Length:
- 7-7/16 in
- Material:
- Plastic
- Width:
- 4-5/8 in