This product requires certification to purchase.

4 in. First Aid Kit Type Scissor with Blunt End

You last purchased this on
 
HART Health

4 in. First Aid Kit Type Scissor with Blunt End

  • Fast #
  • Part #H7341
  • Item #7463543
  • Manufacturer Part #7341
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HART Health

4 in. First Aid Kit Type Scissor with Blunt End

  • Fast #
  • Part #H7341
  • Item #7463543
  • Manufacturer Part #7341
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • First aid type
  • Blunt ends/tips
  • Construction: Metal
  • Length: 4"
  • Requires Certification

Specifications

Length:
4 in
Product Type:
Scissor