5-1/2 in. Stainless Steel First Aid Kit Bandage Scissor
5-1/2 in. Stainless Steel First Aid Kit Bandage Scissor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dependable lister style bandage scissors
- Manufactured with 410 stainless steel
- Smooth movement in blades.
Specifications
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Scissor