6-1/2 in. Plastic First Aid Kit Unit Box
6-1/2 in. Plastic First Aid Kit Unit Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- #16 Unitized First Aid Kit
- Meets ANSI standards (ANSI Z308.1-2003)
- Specifically designed to meet the needs of 6 to 15 people
- Custom screened with “First Aid” on the exterior
- Size: 9-3/16" x 6-1/2" x 2-3/4" plastic box
- First aid supplies including: a variety of adhesive bandages, cold pack, eye wash, forceps, gauze pads/roll, gloves, scissors and wipes
Specifications
- ANSI:
- ANSI Z308.1 2003
- Height:
- 2-3/4 in
- Length:
- 9-3/16 in
- Material:
- Plastic
- Width:
- 6-1/2 in