9 x 5 in. Cotton and Cellulose Abdominal Sterile Pad
9 x 5 in. Cotton and Cellulose Abdominal Sterile Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Super absorbent abdominal pads are a combination of cotton and cellulose for extra absorbency and superior wicking
- Sterile
- Pad size: 5" x 9"
Specifications
- Length:
- 5 in
- Material:
- Cotton, Cellulose
- Product Type:
- Abdominal Pad
- Width:
- 9 in