This product requires certification to purchase.

2-1/2 x 2 in. Woven, Elastic and Cloth Large Fingertip Bandage (Box of 50, Case of 12 Boxes)

You last purchased this on
 
HART Health

Coverlet® 2-1/2 x 2 in. Woven, Elastic and Cloth Large Fingertip Bandage (Box of 50, Case of 12 Boxes)

  • Fast #
  • Part #H1055
  • Item #7463596
  • Manufacturer Part #1055
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HART Health

Coverlet® 2-1/2 x 2 in. Woven, Elastic and Cloth Large Fingertip Bandage (Box of 50, Case of 12 Boxes)

  • Fast #
  • Part #H1055
  • Item #7463596
  • Manufacturer Part #1055
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made by Beiersdorf #1307
  • Elastic cloth adhesive strip bandages are highly absorbent
  • Adheres very well even when wet
  • Sterile
  • Requires Certification

Specifications

Collection:
Coverlet®
Length:
2 in
Material:
Woven, Elastic, Cloth
Package Quantity:
Box of 50, Case of 12 Boxes
Product Type:
Bandage
Width:
2-1/2 in