This product requires certification to purchase.

115V Heavy Duty Commercial Grade Condensate Removal Pump

You last purchased this on
 
Hartell

115V Heavy Duty Commercial Grade Condensate Removal Pump

  • Fast #
  • Part #HA5X115
  • Item #3916159
  • Manufacturer Part #A5X-115
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hartell

115V Heavy Duty Commercial Grade Condensate Removal Pump

  • Fast #
  • Part #HA5X115
  • Item #3916159
  • Manufacturer Part #A5X-115
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fully automatic operation
  • Rated for use with steam condensate
  • Heavy duty construction for commercial applications
  • Motor bearings have double protection against water splash and steam vapor
  • Twelve month warranty
  • Requires Certification

Specifications

Height:
10-1/2 in
Horsepower:
1/2 hp
RPM:
3450
UL Listed:
Yes
Volts:
115V
Width:
8 in