@ *CVR* *HARTLA 2EB SR SINK 1H
Hartland™ @ *CVR* *HARTLA 2EB SR SINK 1H
Product Details
Product Details
- Minimum base cabinet width 36"
- Double equal bowls
- Depth: 9"
- Single faucet hole
- Rear drain increases workspace in the sink and storage space underneath
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1, ASME A112.19.2, ASME A112.19.3
- CSA Certified:
- CSA B45.2
- Collection:
- Hartland™
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-1/8 in x 16-1/4 in x 9 in
- Sink Bowl Size, Right:
- 14-1/8 in x 16-1/4 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in