1/2 in. Barbed x FPT PVC Adapter
1/2 in. Barbed x FPT PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-2609, ASTM D-1784, ASTM F-1970
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- FPT
- End Connections:
- Barbed x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 2-13/32 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Schedule Class:
- 40