This product requires certification to purchase.

1-1/4 in. Safety Tank Installation Package

You last purchased this on
 
Harvard

1-1/4 in. Safety Tank Installation Package

  • Fast #
  • Part #AIP125BS14ENL4060
  • Item #4879119
  • Manufacturer Part #IP125BS14ENL 40/60
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

1-1/4 in. Safety Tank Installation Package

  • Fast #
  • Part #AIP125BS14ENL4060
  • Item #4879119
  • Manufacturer Part #IP125BS14ENL 40/60
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tank fitting package
  • No lead brass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14 in
Material:
Brass
NSF Certified:
No
UL Listed:
No