This product requires certification to purchase.

1-1/4 x 1-1/4 x 3/4 x 1/4 in. Ductile Iron Tank Cross

You last purchased this on
 
Harvard

1-1/4 x 1-1/4 x 3/4 x 1/4 in. Ductile Iron Tank Cross

  • Fast #
  • Part #AIC125G
  • Item #4490053
  • Manufacturer Part #IC125G
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

1-1/4 x 1-1/4 x 3/4 x 1/4 in. Ductile Iron Tank Cross

  • Fast #
  • Part #AIC125G
  • Item #4490053
  • Manufacturer Part #IC125G
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connection 4:
FIPS
End Connections:
FIPS
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Size 4:
1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/4 in x 1/4 in
Length:
3-1/2 in
Material:
Ductile Iron
UL Listed:
No