This product requires certification to purchase.

1 in. Barbed Plastic Cross

You last purchased this on
 
Harvard

1 in. Barbed Plastic Cross

  • Fast #
  • Part #PICRG
  • Item #56487
  • Manufacturer Part #1420-010
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harvard

1 in. Barbed Plastic Cross

  • Fast #
  • Part #PICRG
  • Item #56487
  • Manufacturer Part #1420-010
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Polyethylene Pipe, Potable Water
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connection 4:
Barbed
End Connections:
Barbed x Barbed x Barbed x Barbed
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cross
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Schedule Class:
40
UL Listed:
No